Siemens 49604-02NU Meter Base, 4 Jaw, 320A, OH/UG, Steel Enclosure, Closing Plate

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    49604-02NU
  • Rexel Part Number:

    624940
  • UPC:

    66264385672

Meter Base, 4 Jaw, 320 Amp, 1-Phase, with Lever Bypass, OH/UG Steel Enclosure, with Closing Plate, Type HQ

$ 316.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # 49604-02NU

Rexel Part # 624940

UPC 66264385672

UNSPSC 39121102

Amps 320

Family / Style HQ

IP/NEMA Rating 3R

Jaws 4

Material Steel

Mounting Surface

Phase 1

Type Meter Base

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch