Siemens 49607-02NU Meter Base, 7 Jaw, 320A, OH/UG, Steel Enclosure, Closing Plate

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    49607-02NU
  • Rexel Part Number:

    541503
  • UPC:

    66264385673

Meter Base, 7 Jaw, 320 Amp, 1-Phase, with Lever Bypass, OH/UG Steel Enclosure, with Closing Plate, Type HQ

$ 391.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # 49607-02NU

Rexel Part # 541503

UPC 66264385673

UNSPSC 39121102

Family / Style HQ

IP/NEMA Rating 3R

Jaws 7

Material Steel

Mounting Surface

Phase 3

Type Meter Base

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch