Siemens B120HH Breaker, Bolt On, 20A, 1P, 120V, BL Type, 65 kAlC

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    B120HH
  • Rexel Part Number:

    42302
  • UPC:

    783643264090

20 Amp, 1-Pole, BL Type, Bolt-On, Thermal Magnetic, Circuit Breaker, 65 kAIC, 120 Volt AC

$ 175.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # B120HH

Rexel Part # 42302

UPC 783643264090

UNSPSC 39121601

Amps 20

Family / Style BL

Interrupt Rating AC 65000

Mounting Bolt-On

Poles 1

Type Breaker

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch