Siemens B2125 Breaker, Bolt On, 125A, 2P, 120V, BL Type, 10 kAlC

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    B2125
  • Rexel Part Number:

    43139
  • UPC:

    783643263666

125 Amps, 2-Pole, BL Type, Bolt-On, Common-Trip, Circuit Breaker, 10 kAIC, 120/240V AC.

$ 648.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # B2125

Rexel Part # 43139

UPC 783643263666

UNSPSC 39121601

Amps 125

Family / Style BL

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 2

Type Breaker

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch