Siemens B22000S01 Breaker, Bolt On, 20A, 2P, 120V, BL Type, Shunt Trip

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    B22000S01
  • Rexel Part Number:

    210821
  • UPC:

    783643268340

20 Amp, 1-Pole, BL Type, Bolt-On, 120 Volt Shunt Trip, Circuit Breaker, 10 kAIC, 120/240 Volt AC

$ 364.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # B22000S01

Rexel Part # 210821

UPC 783643268340

UNSPSC 39121601

Amps 20

Family / Style BL

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 2

Type Breaker

Volts AC 120

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch