Siemens B24000S01 Breaker, Bolt On, 40A, 2P, 120V, BL Type, Shunt Trip

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    B24000S01
  • Rexel Part Number:

    41255
  • UPC:

    78364326838

40 Amp, 2-Pole, BL Type, Bolt-On, 120 Volt Shunt Trip, Circuit Breaker, 10 kAIC, 120/240 Volt AC

$ 364.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # B24000S01

Rexel Part # 41255

UPC 78364326838

UNSPSC 39121601

Amps 40

Family / Style BL

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 2

Type Breaker

Volts AC 120

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch