Siemens B33000S01 Breaker, Bolt On, 30A, 3P, 120V, BL Type, Shunt Trip

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    B33000S01
  • Rexel Part Number:

    40641
  • UPC:

    78364326852

30 Amp, 3-Pole, BL Type, Bolt-On, 120 Volt Shunt Trip, Circuit Breaker, 10 kAIC, 120/240 Volt AC

$ 637.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # B33000S01

Rexel Part # 40641

UPC 78364326852

UNSPSC 39121601

Amps 30

Family / Style BL

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 3

Type Breaker

Volts AC 240

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch