Siemens B36000S01 Breaker, Bolt On, 60A, 3P, 120V, BL Type, Shunt Trip

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    B36000S01
  • Rexel Part Number:

    40584
  • UPC:

    783643268586

60 Amp, 3-Pole, BL Type, Bolt-On, 120 Volt, Shunt Trip, Circuit Breaker, 10 kAIC, 120/240 Volt AC

$ 637.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # B36000S01

Rexel Part # 40584

UPC 783643268586

UNSPSC 39121601

Amps 60

Family / Style BL

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 3

Type Breaker

Volts AC 240

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch