Siemens B360H Breaker, 60A, 3P, 240VAC, BL Type, 22 kAIC

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    B360H
  • Rexel Part Number:

    42567
  • UPC:

    783643264038

60 Amp, 3-Pole, BL Type, Bolt-On, Common-Trip, Circuit Breaker, 22 kAIC, 240 Volt AC

$ 585.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # B360H

Rexel Part # 42567

UPC 783643264038

UNSPSC 39121601

Amps 60

Family / Style BL

Interrupt Rating AC 22000

Mounting Bolt-On

Poles 3

Type Breaker

Volts AC 240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch