Siemens B74 Panelboard, Can, NEMA 1, 74" x 20" x 5-3/4"

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    B74
  • Rexel Part Number:

    154675
  • UPC:

    78364308028

Panelboard Can, Galvanized Steel, 74 Inch x 20 Inch x 5.75 Inch, NEMA 1, Type P2

$ 145.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # B74

Rexel Part # 154675

UPC 78364308028

UNSPSC 39121100

Family / Style P1

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 5.75 in

Product Height 74 in

Product Width 20 in

Type Panel Board

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch