Siemens ED63B020 Breaker, Molded Case, 3P, 20A, 600VAC, Type ED6

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    ED63B020
  • Rexel Part Number:

    113579
  • UPC:

    783643209671

Breaker, Molded Case, 3-Pole, 20 Amp, 600 Volt AC, Type ED6

$ 1,155.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # ED63B020

Rexel Part # 113579

UPC 783643209671

UNSPSC 39121601

Amps 20

Family / Style ED6

Poles 3

Type Breaker

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch