Siemens F62B Panelboard Front, Flush, 62" x 20", NEMA 1, B62 Can

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    F62B
  • Rexel Part Number:

    330876
  • UPC:

    78364327699

Panelboard, Front, Flush, 62 Inch x 20 Inch, Use on B62 Can

$ 520.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # F62B

Rexel Part # 330876

UPC 78364327699

UNSPSC 39121103

Family / Style P1

IP/NEMA Rating 1

Material Steel

Mounting Flush

Product Height 62 in

Product Width 20 in

Type Panel Board

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch