Siemens FD63B150 Breaker, Molded Case, 3P, 150A, 600VAC, Type FD6, 22 kAIC

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    FD63B150
  • Rexel Part Number:

    330483
  • UPC:

    783643211476

Breaker, Molded Case, 3-Pole, 150 Amp, 600 Volt AC, Type FD6, 22 kAIC

$ 3,574.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # FD63B150

Rexel Part # 330483

UPC 783643211476

UNSPSC 39121601

Amps 150

Family / Style FD6

Interrupt Rating AC 22000

Poles 3

Type Breaker

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch