Siemens FD63B175 Breaker, Molded Case, 3P, 175A, 600VAC, Type FD6, 22 kAIC

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    FD63B175
  • Rexel Part Number:

    136542
  • UPC:

    783643211483

Breaker, Molded Case, 3-Pole, 175 Amp, 600 Volt AC, Type FD6, 22 kAIC

$ 3,578.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # FD63B175

Rexel Part # 136542

UPC 783643211483

UNSPSC 39121601

Amps 175

Family / Style FD6

Interrupt Rating AC 22000

Poles 3

Type Breaker

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch