Siemens HF261 Safety Switch, Fused, Type 1, 2P, 30A, 600VAC, HD

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    HF261
  • Rexel Part Number:

    135094
  • UPC:

    783643173880

Heavy Duty Safety Switch, Fused, NEMA 1, 30 Amp, 2 Pole, 3 Wire, 600 Volt

$ 753.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # HF261

Rexel Part # 135094

UPC 783643173880

UNSPSC 39122205

Amps 30

Family / Style HF

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 1

Poles 2

Type Safety Switch

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch