Siemens HF361J Safety Switch, Fused, 30A, 600VAC, 3P, 3 Fuse, NEMA 12

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    HF361J
  • Rexel Part Number:

    56023
  • UPC:

    78364315181

Heavy Duty, Safety Switch, Fused, 30 Amp, 600 Volt, 3 Pole, 3 Wire, NEMA 12

$ 1,383.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # HF361J

Rexel Part # 56023

UPC 78364315181

UNSPSC 39122205

Amps 30

Family / Style HF

IP/NEMA Rating 12

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Safety Switch

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch