Siemens HF361RL Safety Switch, Fused, 3R, 3P, 30A, 600VAC, HD, Oversized Enclosure

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    HF361RL
  • Rexel Part Number:

    208176
  • UPC:

    78364350255

Heavy Duty Safety Switch, Fused, NEMA Type 3R, 30 Amp, 600 Volt, 3 Pole, 3 Wire, Oversized Enclosure

$ 1,522.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # HF361RL

Rexel Part # 208176

UPC 78364350255

UNSPSC 39122205

Amps 30

Family / Style HF

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Safety Switch

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch