Siemens HNF361RL Safety Switch, Non-Fused, 30A, 600VAC, 250VDC, 3P, NEMA 3R, Oversize

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    HNF361RL
  • Rexel Part Number:

    250560
  • UPC:

    78364350257

Safety Switch, Non-Fused, 30 Amp, 600 Volt AC, 250 Volt DC, 3-Pole, NEMA 3R, Oversized Enclosure

$ 1,213.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # HNF361RL

Rexel Part # 250560

UPC 78364350257

UNSPSC 39122205

Amps 30

Family / Style HNF

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Safety Switch

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch