Siemens HNF362J Safety Switch, 60A, 3P, 240V, HD Non-Fusible, NEMA 12

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    HNF362J
  • Rexel Part Number:

    55789
  • UPC:

    783643151918

Safety Switch, Non-Fused, 60 Amp, 600 Volt AC, 250 Volt DC, 3-Pole, NEMA 12

$ 1,307.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # HNF362J

Rexel Part # 55789

UPC 783643151918

UNSPSC 39122205

Amps 60

Family / Style HNF

IP/NEMA Rating 12

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Safety Switch

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch