Siemens MBK100 Main Breaker Kit, EQIII Load Center, 100A, 240VAC, 1PH, 22 kAIC

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    MBK100
  • Rexel Part Number:

    68457
  • UPC:

    78364326749

Main Breaker Kit, EQIII Load Center, 100 Amp, 2-Pole, 1-Phase, 240 Volt AC, 22 kAIC

$ 400.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # MBK100

Rexel Part # 68457

UPC 78364326749

UNSPSC 39121601

Amps 100

Family / Style MBK

Interrupt Rating AC 22000

Mounting Panel

Phase 1

Poles 2

Type Main Breaker Kit

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch