Siemens MBK100M Main Breaker Kit, Rock Solid Load Center, 100A, 240VAC, 1PH, 22 kAIC

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    MBK100M
  • Rexel Part Number:

    504638
  • UPC:

    040892009347

Main Breaker Kit, Rock Solid Load Center, 100 Amp, 2-Pole, 1-Phase, 240 Volt AC, 22 kAIC

$ 348.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # MBK100M

Rexel Part # 504638

UPC 040892009347

UNSPSC 39121601

Amps 100

Family / Style MBK

Interrupt Rating AC 22000

Mounting Panel

Phase 1

Poles 2

Type Main Breaker Kit

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch