Siemens MC2040S1200SZ Meter Main, with Distribution, 20/40, 1PH, 200A, Solar Ready

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    MC2040S1200SZ
  • Rexel Part Number:

    522330
  • UPC:

    040892596823

Meter Main, with Distribution, 20 Space, 40 Circuit, 1-Phase, 200 Amp Main, Ring Type, Surface Mount, Solar Ready, Overhead Feed Only

$ 640.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # MC2040S1200SZ

Rexel Part # 522330

UPC 040892596823

UNSPSC 39121102

Amps 200

Circuits 40

Family / Style MC

IP/NEMA Rating 3R

Jaws 4

Mounting Surface

Phase 1

Poles 2

Spaces 20

Type Meter Main

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch