Siemens MP115GF Breaker, 15A, 1P, 120VAC, 10 kAIC, Type MP-GT, GFCI

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    MP115GF
  • Rexel Part Number:

    203059
  • UPC:

    04089227805

15 Amp, 1-Pole, Type MP-GT Ground Fault Circuit Breaker, 10 kAIC, 120 Volt AC

$ 348.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # MP115GF

Rexel Part # 203059

UPC 04089227805

UNSPSC 39121616

Amps 15

Family / Style MP

Interrupt Rating AC 10000

Mounting Plug-On

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch