Siemens MP2020 Breaker, 20/20A, 1P, Duplex, 120VAC, 10 kAIC, Type MH-T

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    MP2020
  • Rexel Part Number:

    200583
  • UPC:

    04089228110

20/20 Amp, 1-Pole, Duplex, Type MH-T Circuit Breaker, 10 kAIC, 120 Volt AC

$ 104.50 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # MP2020

Rexel Part # 200583

UPC 04089228110

UNSPSC 39121601

Amps 20/20

Family / Style MP

Interrupt Rating AC 10000

Mounting Plug-On

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch