Siemens MP22015 Breaker, 20A, 2P, 15A, 1P,Triplex, 120/240VAC, 10 kAIC, Type MH-T

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    MP22015
  • Rexel Part Number:

    202976
  • UPC:

    04089252190

20 Amp, 2-Pole, 15 Amp, 1-Pole, Triplex, Type MH-T Circuit Breaker, 10 kAIC, 120/240 Volt AC

$ 204.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # MP22015

Rexel Part # 202976

UPC 04089252190

UNSPSC 39121601

Amps 20/15

Family / Style MP

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch