Siemens MP22020 Breaker, 20A, 2P, 20A, 1P,Triplex, 120/240VAC, 10 kAIC, Type MH-T

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    MP22020
  • Rexel Part Number:

    203044
  • UPC:

    04089252191

20 Amp, 2-Pole, 20 Amp, 1-Pole, Triplex, Type MH-T Circuit Breaker, 10 kAIC, 120/240 Volt AC

$ 204.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # MP22020

Rexel Part # 203044

UPC 04089252191

UNSPSC 39121601

Amps 20/20

Family / Style MP

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch