Siemens MP225 Breaker, 25A, 2P, 120/240V, 10 kAIC, Type MP

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    MP225
  • Rexel Part Number:

    203383
  • UPC:

    04089251895

25 Amp, 2-Pole, Type MP Circuit Breaker, 10 kAIC, 120/240 Volt AC

$ 108.50 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # MP225

Rexel Part # 203383

UPC 04089251895

UNSPSC 39121601

Amps 25

Family / Style MP

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch