Siemens MP290 Breaker, 90A, 2P, 120/240V, 10 kAIC, Type MP

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    MP290
  • Rexel Part Number:

    202873
  • UPC:

    04089228000

90 Amp, 2-Pole, Type MP Circuit Breaker, 10 kAIC, 120/240 Volt AC

$ 317.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # MP290

Rexel Part # 202873

UPC 04089228000

UNSPSC 39121601

Amps 90

Family / Style MP

Interrupt Rating AC 10000

Mounting Plug-In

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch