Siemens MPD2200R Breaker, Main, 200A, 2P, 120/240VAC, 10 kAIC, Type MD-T

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    MPD2200R
  • Rexel Part Number:

    202134
  • UPC:

    04089200648

Breaker, Main, 200 Amp, 2-Pole, 120/240 Volt AC, 10 kAIC, Type MD-T, Reverse Handle, ON Towards Lugs

$ 717.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # MPD2200R

Rexel Part # 202134

UPC 04089200648

UNSPSC 39121601

Amps 200

Family / Style MPD

Interrupt Rating AC 10000

Mounting Plug-In

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch