Siemens P1E30MC250C Panel Board, Interior, 250A, 30 Circuit, 3PH, 4W, 480Y/277VAC

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    P1E30MC250C
  • Rexel Part Number:

    56192
  • UPC:

    78364336963

Panel Board, Interior, 250 Amp, 30 Circuit, 3-Phase, 4-Wire, 480Y/277 Volt AC, Copper Bus, Type P1, Un-Assembled

$ 1,348.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # P1E30MC250C

Rexel Part # 56192

UPC 78364336963

UNSPSC 39121103

Amps 250

Circuits 30

Family / Style P1

Material Copper Bus

Mounting Can

Phase 3

Poles 3

Spaces 30

Type Panel Board

Volts AC 480Y/277

Place your Will Call order by clicking the cart button next to the appropriate Branch