Siemens PW1212L1125CU Load Center, Main Lug, 125A, 12/12, 1PH, 100 kAIC, NEMA 3R

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    PW1212L1125CU
  • Rexel Part Number:

    307813
  • UPC:

    040892650655

Load Center, Main Lug, Convertible, 125 Amp, 12 Space, 12 Circuit, 1-Phase, 100 kAIC, NEMA 3R, Copper Bus

$ 112.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # PW1212L1125CU

Rexel Part # 307813

UPC 040892650655

UNSPSC 39121101

Amps 125

Circuits 12

Family / Style PL

Interrupt Rating AC 100000

IP/NEMA Rating 3R

Material Copper Bus

Mounting Surface

Phase 1

Poles 2

Spaces 12

Type Load Center

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch