Siemens Q210000S01 Breaker, 100A, 2P, 120/240V, 10 kAIC, QP Type, Shunt Trip

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    Q210000S01
  • Rexel Part Number:

    68891
  • UPC:

    78364323760

100 Amp, 2-Pole, QP Type, Plug-On Circuit Breaker with Shunt Trip, 10 kAIC, 120/240 Volt AC

$ 644.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # Q210000S01

Rexel Part # 68891

UPC 78364323760

UNSPSC 39121601

Amps 100

Family / Style QP

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch