Siemens Q2100HH Breaker, 100A, 2P, 120/240V, 65 kAIC, Type QP

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    Q2100HH
  • Rexel Part Number:

    232163
  • UPC:

    78364314901

100 Amp, 2-Pole, QP Type, Plug-On Circuit Breaker, 65 kAIC, 120/240 Volt AC

$ 1,040.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # Q2100HH

Rexel Part # 232163

UPC 78364314901

UNSPSC 39121601

Amps 100

Family / Style QP

Interrupt Rating AC 65000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch