Siemens S2442L3150 Load Center, Main Lug, 3PH, 150A 120/240VAC, 24/42, 100kAIC

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    S2442L3150
  • Rexel Part Number:

    287839
  • UPC:

    66264392549

Load Center, Main Lug, Non-Convertible, Type ES, 150 Amp, 120/240 Volt AC, 100 kAIC, Combination Surface/Flush Trim, 24 Spaces, 42 Circuits, 3 Phase, Aluminum Bus, NEMA 1

$ 186.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # S2442L3150

Rexel Part # 287839

UPC 66264392549

UNSPSC 39121101

Amps 150

Circuits 42

Family / Style ES

IP/NEMA Rating 1

Material Aluminum Bus

Mounting Surface

Phase 3

Spaces 24

Type Load Center

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch