Siemens TPS3F03050 Surge Protection Device, 480VAC, 3PH, 3W, 50 kA, Type 03, NEMA 3R

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    TPS3F03050
  • Rexel Part Number:

    437587
  • UPC:

    040892246711

Surge Protection Device, 480 Volt AC, 3-Phase, 3-Wire, 50 kA, Type 03, NEMA 3R

$ 298.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # TPS3F03050

Rexel Part # 437587

UPC 040892246711

UNSPSC 39121610

Family / Style TPS

Mounting Panel

Phase 3

Type Surge Protection Device

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch