Siemens UA2717-YPGP Meter Base, 2 Gang, 200A, 1PH, 4 Jaw, 120/240, OH/UG, Steel, NEMA 3R

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    UA2717-YPGP
  • Rexel Part Number:

    112005
  • UPC:

    78364324634

Meter Base, 2 Gang, 200 Amp, 4 Jaw, 1-Phase, 120/240 Volt AC, OH/UG, Steel, NEMA 3R, Ringless, HD Hubs

$ 298.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # UA2717-YPGP

Rexel Part # 112005

UPC 78364324634

UNSPSC 39121102

Amps 200

Family / Style UA

Gangs 2

IP/NEMA Rating 3R

Jaws 4

Material Aluminum

Mounting Surface

Phase 1

Sockets 2

Type Meter Base

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch