Edwards 88-50 Transformer, 120VAC-24VAC, 50VA, 120VAC-12VAC 25VA, Signaling

  • Mfr/Brand Name:

    Edwards
  • Mfr Number:

    88-50
  • Rexel Part Number:

    29561
  • UPC:

    782640215807

1-Phase, Primary/Secondary: 120V - 24V, 50 VA, 120V - 12V, 25 VA. Signaling Transformer, 88 Series, Enclosed Connections, Primary Pigtails, Screw Terminal Connections on Secondary. Holes Provided for Surface Mounting.

$ 89.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Edwards

Mfr Part # 88-50

Rexel Part # 29561

UPC 782640215807

UNSPSC 46171602

Phase 1

Type Signaling

Volt Amps 50

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch