Signamax C5E114GN50FB Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Green

  • Mfr/Brand Name:

    Signamax
  • Mfr Number:

    C5E114GN50FB
  • Rexel Part Number:

    377132
  • UPC:

    763474080991

Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Green, Length: 50 ft.

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Signamax

Mfr Part # C5E114GN50FB

Rexel Part # 377132

UPC 763474080991

UNSPSC 39121441

Color Green

Conductors 4-Pair

Gauge 24

Length 50 ft

Material Copper

Type Patch Cord

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch