Arlington 8401 AC/MC Cable Connector, 1/2", Size: 0.225 - 0.612", Zinc Die Cast

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    8401
  • Rexel Part Number:

    213079
  • UPC:

    01899708401

AC/MC Cable Connector, 1/2 Inch, Size: 0.225 - 0.612 Inch, Type: 2 Screw Clamp, Zinc Die Cast

$ 116.15 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # 8401

Rexel Part # 213079

UPC 01899708401

UNSPSC 39121419

Diameter 1/2 in

Material Die Cast

Size 0.225 - 0.612 in

Type AC/MC Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch