AFC AFC-50 MC/AC/FM Cable Connector, Duplex, Screw Clamp, 1/2"

  • Mfr/Brand Name:

    AFC
  • Mfr Number:

    AFC-50
  • Rexel Part Number:

    198588
  • UPC:

    077680146021

1/2 inch, MC Connector. Material: Steel. Fits: 0.450 inch, - 0.535 inch, diameter MC cable interlocked armor with or without overall PVC extrusion, Type AC and Flexible Metal Conduit. Fits sizes 14/2 - 10/3 steel armored cable and sizes 14/2 - 12/4 aluminum armored cable.

$ 59.88 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand AFC

Mfr Part # AFC-50

Rexel Part # 198588

UPC 077680146021

UNSPSC 39131707

Diameter 1/2 in

Material Steel

Type Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch