AFC AFC-75 MC/AC/FM Cable Connector, Duplex, Screw Clamp, 1/2", Steel

  • Mfr/Brand Name:

    AFC
  • Mfr Number:

    AFC-75
  • Rexel Part Number:

    234218
  • UPC:

    077680137333

3/4 inch, MC Connector. Material: Steel. Fits: 0.570 inch, - 0.795 inch, diameter MC Cable and Sizes 10/4, 10/5, 8/3, 8/4, 6/3 armored cable.

$ 100.57 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand AFC

Mfr Part # AFC-75

Rexel Part # 234218

UPC 077680137333

UNSPSC 39131707

Diameter 3/4 in

Material Steel

Type Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch