AFC AFC595U MC/AC Cable Connector, 1/2", Cable Size: 12/2 to 10/3, Zinc Die Cast

  • Mfr/Brand Name:

    AFC
  • Mfr Number:

    AFC595U
  • Rexel Part Number:

    146706
  • UPC:

MC/AC Cable Connector, 1/2 Inch, Cable Size: 12/2 to 10/3, Max Armor O.D.: .610 to .720 Inch, Zinc Die Cast, For Use In Parking Deck Applications

$ 1,159.54 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 15

Mfr / Brand AFC

Mfr Part # AFC595U

Rexel Part # 146706

UPC

UNSPSC 39131707

Diameter 1/2 in

Material Zinc

Type MC/AC Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch