OZ Gedney C-8T MC/AC Cable Connector, Screw Clamp, 1/2", Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    C-8T
  • Rexel Part Number:

    169784
  • UPC:

    783126068313

MC/AC Cable Connector, Screw Clamp, 1/2 Inch, Cable Range: .50 to .59 Inch, Malleable Iron, For Use with AC/MC/FM Cable

$ 5.13 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # C-8T

Rexel Part # 169784

UPC 783126068313

UNSPSC 39121419

Diameter 1/2 in

Material Malleable Iron

Size 1/2 in

Type Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch