OZ Gedney PK-150 AC/MC Connector, Size: 1-1/2", Cable Range: 1.19 - 1.56"

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    PK-150
  • Rexel Part Number:

    240344
  • UPC:

    78312600083

AC/MC Connector, Size: 1-1/2 Inch, Cable Range: 1.19 - 1.56 Inch, Malleable Iron

$ 108.49 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # PK-150

Rexel Part # 240344

UPC 78312600083

UNSPSC 39121431

Diameter 1 1/2 in

Material Malleable Iron

Type Plug

Place your Will Call order by clicking the cart button next to the appropriate Branch