Hubbell-Killark MC2 MC/AC Cable Connector, Size: 3/4", Cable Range: 0.65 - 0.95", Aluminum

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    MC2
  • Rexel Part Number:

    820980
  • UPC:

    783936960609

MC/AC Cable Connector, Size: 3/4 Inch, Cable Range: 0.65 - 0.95 Inch, Material: Aluminum

$ 44.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # MC2

Rexel Part # 820980

UPC 783936960609

UNSPSC 39121431

Diameter 3/4 in

Material Aluminum

Size 0.65 - 0.95 in

Type MC/AC Cable Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch