Hubbell-Killark MC3 MC/AC Cable Connector, Size: 1", Cable Range: 0.65 - 0.95", Aluminum

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    MC3
  • Rexel Part Number:

    842862
  • UPC:

    783936960616

MC/AC Cable Connector, Size: 1 Inch, Cable Range: 0.89 - 1.23 Inch, Material: Aluminum

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # MC3

Rexel Part # 842862

UPC 783936960616

UNSPSC 39121431

Diameter 1 in

Material Aluminum

Size 0.89 - 1.23 in

Type MC/AC Cable Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch