Thomas & Betts 2-200-200 MC Cable Connector, Spin-On, 2", Aluminum

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    2-200-200
  • Rexel Part Number:

    225420
  • UPC:

    78621082418

Metal Clad Cable Connector, Spin-On, 2 Inch, Cable Range: 1.931 - 2.030 Inch, Aluminum

$ 27,776.83 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 2-200-200

Rexel Part # 225420

UPC 78621082418

UNSPSC 39121431

Diameter 2 in

Material Aluminum

Size 1.931 - 2.030 in

Type MC Cable Fitting

Place your Will Call order by clicking the cart button next to the appropriate Branch