Thomas & Betts 2-300-250 MC Cable Connector, Spin-On, 3", Aluminum

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    2-300-250
  • Rexel Part Number:

    466269
  • UPC:

    78621082423

Metal Clad Cable Connector, Spin-On, 2 Inch, Cable Range: 2.511 - 2.640 Inch, Aluminum

$ 54,242.76 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 2-300-250

Rexel Part # 466269

UPC 78621082423

UNSPSC 39121431

Diameter 3 in

Material Aluminum

Size 2.511 - 2.640 in

Type MC Cable Fitting

Place your Will Call order by clicking the cart button next to the appropriate Branch