Arlington L17 AC/MC/Flex Connector, Single Screw Saddle Type, 3/8", Zinc Die Cast

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    L17
  • Rexel Part Number:

    235197
  • UPC:

    018997342782

AC/MC/Flex Connector, Single Screw Saddle Type, 3/8 Inch, Insulated, Cable Range: .445 - .612 Inch, Zinc Die Cast

$ 273.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # L17

Rexel Part # 235197

UPC 018997342782

UNSPSC 39121419

Diameter 1/2 in

Material Die Cast

Type Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch