Wiremold AL20GB618 Plugmold Outlet Strip, Aluminum, 4 Outlets, 6' Long, 18" Centers

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    AL20GB618
  • Rexel Part Number:

    187914
  • UPC:

    786776044218

Steel, Prewired Plugmold, Length: 6 ft. Color: Ivory. Outlets (18") O/C: Total Outlets: (4) 20A, 125V: Single Circuit, Single Outlets.

$ 85.76 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # AL20GB618

Rexel Part # 187914

UPC 786776044218

UNSPSC 39121031

Color Aluminum

Family / Style 2000 Series

Length 6 ft

Material Steel

Type Plugmold

Place your Will Call order by clicking the cart button next to the appropriate Branch